Beli kabel power komputer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- POWER FIRST Power CordDeskripsi:Coiled power cords are lengths of electrical cable encased in a flexible, spiral jacket that extend the reach of devices connected to a power source. Also known as self-retracting cords or retractile coil cords, they stretch to allow for more length and freedom of movement and then automatically coil back up when not in use, taking up less space than other types of power cord. They have a molded plug at one end that connects to an electrical outlet and bare wire at the other end for wiring to a device. These cords are commonly used to provide power to portable tools and equipment in medical, commercial, and industrial environments.atribut:
- UNSPSC: 26121636
- Connection Type: Bare Leads
- Jacket Color: Black
- Number of Conductors: 3
- Plug Configuration: NEMA 5-15P
- Voltage (V): 125 (AC)
- DAYTON Control TransformerDeskripsi:The Encapsulated Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. The encapsulated transformers' core and coil are surrounded by material to seal out moisture and contaminants. This enclosed design helps eliminate corrosion and insulation deterioration to increase product longevity. The encapsulated coil also eases wire routing around the transformer. The transformers with protective devices include Fuse Blocks and/or Fuse Clips to help protect the wiring. These single-phase transformers are suitable for fixed installation in cabinets or switchboards.atribut:
- UNSPSC: 39121001
- Electrical Frequency (Hz): 50; 60
- Mounting - Transformer: Foot
- Phase - Electrical: 1
- TTC Cutting Pliers Power Hard Wire (Tang Potong)Deskripsi:-Can cut not only hard piano wire but also wire materials used for flower arrangement, etc.
- Taffware Kabel Adapter HDMI ke VGA FemaleDeskripsi:Kabel konverter dari HDMI ke VGA. Dengan adapter ini Anda dapat menampilkan layar laptop ke layar TV atau monitor yang menggunakan port VGAatribut:
- Color: Black
- Vention Bidirectional HDMI to DVI Cable DVI-D 24+1 to HDMI 1080P (Kabel DVI ke HDMI)atribut:
- Connector Interface: HDMI Male to DVI-D (24+1)
- Connector Material: Gold-plated
- Conductor: High Purity Copper
- Shielding: Aluminium Foil+Metal Braided
- Jacket: PVC
- PM Cable Spiral BandDeskripsi:- Membuat tampilan kabel menjadi lebih rapi- Cable spiral berfungsi sebagai pelindung kabel yang fleksibel, serbaguna dan dapat digunakan berulang-ulang- Cable tie untuk mengikat kabel sehingga tampilan menjadi lebih rapi
- Kawasaki Electric Wire Power Cord with Plug/ConnectorDeskripsi:3-pin plug-power cord for 3-pin connectoratribut:
- Color: Black
- Type: VCTF
- Length (m): 3
- Rated Current (A): 7
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Conductor Size (mm²): 0.75
- ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
- Non Brand Power CordDeskripsi:General purpose power cords are lengths of small-diameter cable (12 to 18 gauge) used to connect devices and appliances to an electrical outlet. They are often used to repair or replace a damaged cord, or to create a longer cord than the one provided with a device. They have a molded plug with straight, flat blades at one end and bare wire at the other end for wiring to the device.atribut:
- UNSPSC: 26121636
- Connection Type: IEC C13
- Cord Shape: Round
- Jacket Color: Black
- Jacket Material: PVC
- Number of Conductors: 3
- Plug Configuration: NEMA 5-15P
- Temperature Rating (°F): -4 to 221
- Trade Designation: SJT
- Voltage (V): 125 (AC)
- Philips Lampu Bohlam Tornado E27atribut:
- Cap Base: E27
- TRIPP LITE Power Cordatribut:
- UNSPSC: 31160000
- RHINO Welding Cable Power Input (Kabel Las)Deskripsi:Aksesoris OEM merk RHINOatribut:
- Product ID: SPR0824
- SANWA SUPPLY Overseas Power Conversion Adapter Ele Plug WDeskripsi:This is an international power adapter that can be used in the country of your destination. The female socket is compatible with all countries, so you can convert power plugs from overseas.- This plug set cannot convert voltage. - It has been approved as an exception by the Ministry of Economy, Trade and Industry and is not permitted for use in Japan.atribut:
- AS ONE Part Number: 64-0892-55
- Color: Purple
- Compatible Plug: O type (with ground)
- Dimensions (WxDxH) (mm): 35x50x35
- Outlet Type: A/C/CB/SE/O/BF/B3/B
- Plug Shape: O type
- Plug Type: O type
- Rated Input Current (A): 10
- Rated Input Voltage (V) : 250
- Suitable For: Australia, Cook Islands, New Zealand, Fiji, Papua New Guinea
- ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
- Vention DisplayPort to VGA Cable for PC LCD Monitor (Kabel VGA)atribut:
- AWG: 30AWG
- Connector Shell: DisplayPort: ABS; VGA: PVC
- Connector Interface: DisplayPort Male to VGA Male
- Connector Material: Gold-plated
- Chipset: ANX9833
- Conductor: Tinned Copper
- Jacket: PVC
- Shielding: Aluminium Foil+Metal Braided
Daftar Harga kabel power komputer Terbaru October 2026
| POWER FIRST Power Cord | Rp669.900 |
| DAYTON Control Transformer | Rp999.900 |
| TTC Cutting Pliers Power Hard Wire (Tang Potong) | Rp629.900 |
| Taffware Kabel Adapter HDMI ke VGA Female | Rp15.900 |
| Vention Bidirectional HDMI to DVI Cable DVI-D 24+1 to HDMI 1080P (Kabel DVI ke HDMI) | Rp55.900 |
| PM Cable Spiral Band | Rp16.900 |
| Kawasaki Electric Wire Power Cord with Plug/Connector | Rp429.900 |
| Mesin HL Kabel Power for HLC 208 | Rp91.900 |
| ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik) | Rp1.299.900 |
| Non Brand Power Cord | Rp699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/P102701650-1.jpg)

/3cP106615120-1.jpg)



/2vP103750103-1.jpg)



%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/RHINO%20Welding%20Cable%20Power%20Input%20(Kabel%20Las)/P102113943-1.jpg)

/lfP106390771-2.jpg)

/bqP106614422-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)